Skip to content Skip to navigation menu
Directair 4 Series Body Ported Directional Control Valve

520711000

Directair 4 Series Body Ported Directional Control Valve
Item #100491933
  • Directair 4 Series Valve
  • 4-Way
  • 2 Position
  • Pedal Actuated
  • Spring Return
  • Body Ported
  • 1/4 NPT
  • Standard Duty
+ Show More + Show Less
Directair 4 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 4 Series Valve
  • 4-Way
  • 2 Position
  • Pedal Actuated
  • Spring Return

description

  • These 3-way and 4-way. valves are used to operate single-acting cylinders.A maintained mechanical force shifts the valve.Manual-return valves will remain in position until an opposite force is applied.Spring-return valves will return to normal position when force is removed from the operator.These valves may be oriented in any position and are inline, foot or panel mounted.Valves are shipped prelubricated and do not require additional airline lubrication, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Use with single-acting cylinders
  • This valve is not suitable to actuate a punch press or press brake
  • see OSHA 1910.217 for more details
Height 2.400 in
Operating Pressure Range 0 psi to 150 psi
Spool Description N/A
Operation Manual
Coil Style No Coil
Length 7.410 in
Actuator Type Pedal
Wiring Options None
Installed Options None
Temperature Range [Max] 175 °F
Solenoid N/A
Valve Body Style Body Ported
Port Size 1/4 in
Port Type NPT
Valve Type 4-Way, 2 Position
Lights No
Temperature Range [Min] 32 °F
Width 1.630 in
Stations N/A
Return Type Spring
Overrides No Overrides
Cv Flow 0.83
Voltage Rating No Coil
Valve Duty Standard Duty
Series Directair 4 Series
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison