Skip to content Skip to navigation menu
Directair 4 Series Body Ported Directional Control Valve

523831000

Directair 4 Series Body Ported Directional Control Valve
Item #100491950
  • Directair 4 Series Valve
  • 3-Way
  • 3 Position
  • Closed Center
  • Hand Lever Actuated
  • Manual Return
  • Body Ported
  • 1/4 NPT
  • Standard Duty
+ Show More + Show Less
Directair 4 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 4 Series Valve
  • 3-Way
  • 3 Position
  • Closed Center
  • Hand Lever Actuated

description

  • These 3-way and 4-way. valves are used to operate single-acting cylinders.A maintained mechanical force shifts the valve.Manual-return valves will remain in position until an opposite force is applied.Spring-return valves will return to normal position when force is removed from the operator.These valves may be oriented in any position and are inline, foot or panel mounted.Valves are shipped prelubricated and do not require additional airline lubrication, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Use with single-acting cylinders
  • This valve is not suitable to actuate a punch press or press brake
  • see OSHA 1910.217 for more details
Width 2.130 in
Actuator Type Hand Lever
Operating Pressure Range 0 psi to 150 psi
Voltage Rating No Coil
Cv Flow 0.83
Series Directair 4 Series
Stations N/A
Valve Body Style Body Ported
Temperature Range [Max] 175 °F
Coil Style No Coil
Port Type NPT
Temperature Range [Min] 32 °F
Valve Type 3-Way, 3 Position
Overrides No Overrides
Lights No
Valve Duty Standard Duty
Spool Description Closed Center
Port Size 1/4 in
Return Type Manual
Installed Options None
Length 3.900 in
Operation Manual
Wiring Options None
Height 1.060 in
Solenoid N/A
Weight 1.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison