Skip to content Skip to navigation menu
Directair 4 Series Body Ported Directional Control Valve

524411000

Directair 4 Series Body Ported Directional Control Valve
Item #100491952
  • Directair 4 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Palm w/Button Actuated
  • Spring Return
  • Body Ported
  • 1/4 NPT
  • Standard Duty
+ Show More + Show Less
Directair 4 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 4 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Palm w/Button Actuated

description

  • These 3-way and 4-way. valves are used to operate single-acting cylinders.A maintained mechanical force shifts the valve.Manual-return valves will remain in position until an opposite force is applied.Spring-return valves will return to normal position when force is removed from the operator.These valves may be oriented in any position and are inline, foot or panel mounted.Valves are shipped prelubricated and do not require additional airline lubrication, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Use with single-acting cylinders
  • This valve is not suitable to actuate a punch press or press brake
  • see OSHA 1910.217 for more details
Spool Description Normally Closed
Overrides No Overrides
Cv Flow 0.83
Operation Manual
Width 1.630 in
Voltage Rating No Coil
Return Type Spring
Valve Duty Standard Duty
Lights No
Temperature Range [Min] 32 °F
Operating Pressure Range 0 psi to 150 psi
Installed Options None
Wiring Options None
Coil Style No Coil
Temperature Range [Max] 175 °F
Valve Body Style Body Ported
Height 1.060 in
Series Directair 4 Series
Length 4.440 in
Stations N/A
Actuator Type Palm w/ Button
Port Size 1/4 in
Valve Type 3-Way, 2 Position
Solenoid N/A
Port Type NPT
Weight 0.667 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison