These 3-way and 4-way. valves are used to operate single-acting cylinders.A maintained mechanical force shifts the valve.Manual-return valves will remain in position until an opposite force is applied.Spring-return valves will return to normal position when force is removed from the operator.These valves may be oriented in any position and are inline, foot or panel mounted.Valves are shipped prelubricated and do not require additional airline lubrication, but proper airline filtration and lubrication is recommended for longest service life.
features
Use with single-acting cylinders
This valve is not suitable to actuate a punch press or press brake
see OSHA 1910.217 for more details
Port Size
1/4 in
Valve Type
3-Way, 2 Position
Return Type
Manual
Port Type
NPT
Cv Flow
0.83
Height
1.060 in
Width
1.630 in
Spool Description
Normally Closed
Temperature Range [Min]
32 °F
Valve Body Style
Body Ported
Valve Duty
Standard Duty
Solenoid
N/A
Voltage Rating
No Coil
Length
4.440 in
Lights
No
Coil Style
No Coil
Temperature Range [Max]
175 °F
Actuator Type
Palm w/ Button
Installed Options
None
Stations
N/A
Overrides
No Overrides
Wiring Options
None
Series
Directair 4 Series
Operating Pressure Range
0 psi to 150 psi
Operation
Manual
Weight
0.6 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back