These 3-way and 4-way. valves are used to operate single-acting cylinders.A maintained mechanical force shifts the valve.Manual-return valves will remain in position until an opposite force is applied.Spring-return valves will return to normal position when force is removed from the operator.These valves may be oriented in any position and are inline, foot or panel mounted.Valves are shipped prelubricated and do not require additional airline lubrication, but proper airline filtration and lubrication is recommended for longest service life.
features
Use with single-acting cylinders
This valve is not suitable to actuate a punch press or press brake
see OSHA 1910.217 for more details
Height
4.060 in
Actuator Type
Hand Lever
Valve Duty
Standard Duty
Port Size
1/4 in
Overrides
No Overrides
Operating Pressure Range
0 psi to 150 psi
Length
3.310 in
Temperature Range [Min]
32 °F
Lights
No
Cv Flow
0.83
Port Type
NPT
Stations
N/A
Valve Body Style
Body Ported
Series
Directair 4 Series
Coil Style
No Coil
Voltage Rating
No Coil
Valve Type
3-Way, 2 Position
Width
1.630 in
Return Type
Manual
Installed Options
None
Solenoid
N/A
Wiring Options
None
Temperature Range [Max]
175 °F
Operation
Manual
Spool Description
Normally Closed
Weight
1.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back