Skip to content Skip to navigation menu
Directair 4 Series Body Ported Directional Control Valve

524931000

Directair 4 Series Body Ported Directional Control Valve
Item #100491958
  • Directair 4 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Treadle Actuated
  • Manual Return
  • Body Ported
  • 1/4 NPT
  • Standard Duty
+ Show More + Show Less
Directair 4 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 4 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Treadle Actuated

description

  • These 3-way and 4-way. valves are used to operate single-acting cylinders.A maintained mechanical force shifts the valve.Manual-return valves will remain in position until an opposite force is applied.Spring-return valves will return to normal position when force is removed from the operator.These valves may be oriented in any position and are inline, foot or panel mounted.Valves are shipped prelubricated and do not require additional airline lubrication, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Use with single-acting cylinders
  • This valve is not suitable to actuate a punch press or press brake
  • see OSHA 1910.217 for more details
Overrides No Overrides
Temperature Range [Min] 32 °F
Port Type NPT
Spool Description Normally Closed
Actuator Type Treadle
Cv Flow 0.83
Port Size 1/4 in
Temperature Range [Max] 175 °F
Return Type Manual
Operation Manual
Series Directair 4 Series
Installed Options None
Operating Pressure Range 0 psi to 150 psi
Length 6.550 in
Valve Body Style Body Ported
Height 2.400 in
Valve Type 3-Way, 2 Position
Solenoid N/A
Coil Style No Coil
Wiring Options None
Lights No
Voltage Rating No Coil
Stations N/A
Valve Duty Standard Duty
Width 1.630 in
Weight 3.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison