Parker Hannifin Corp.
530002116
Directair 6 Series Body Ported Directional Control Valve
Item #101639107
-
Prop 65
- Directair 6 Series Valve
- 4-Way
- 2 Position
- Solenoid Actuated
- Solenoid Return
| Port Size | 3/8 in |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Stations | N/A |
| Operation | Electric |
| Spool Description | N/A |
| Solenoid | Double |
| Valve Type | 4-Way, 2 Position |
| Return Type | Solenoid |
| Lights | No |
| Valve Duty | Standard Duty |
| Series | Directair 6 Series |
| Installed Options | None |
| Port Type | NPT |
| Temperature Range [Min] | 32 °F |
| Actuator Type | Solenoid |
| Coil Style | Class F, 60 Hz AC |
| Wiring Options | None |
| Valve Body Style | Body Ported |
| Overrides | No Overrides |
| Cv Flow | 2.43 |
| Temperature Range [Max] | 180 °F |
| Operating Pressure Range | 30 psi to 150 psi |
| Weight | 0.0 LB |
-
Prop 65

