Skip to content Skip to navigation menu
Parker Hannifin Corp.530011115

530011115

Directair 6 Series Body Ported Directional Control Valve
Item #100494771
  • Directair 6 Series Valve
  • 4-Way
  • 2 Position
  • Solenoid Actuated
  • Spring Return
  • Body Ported
  • 1/4 NPT
  • 110 VAC, 50 Hz or 120 VAC, 60 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.530011115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 6 Series Valve
  • 4-Way
  • 2 Position
  • Solenoid Actuated
  • Spring Return
Port Size 1/4 in
Actuator Type Solenoid
Temperature Range [Min] 32 °F
Stations N/A
Valve Duty Standard Duty
Operation Electric
Lights No
Wiring Options None
Installed Options None
Valve Body Style Body Ported
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Series Directair 6 Series
Temperature Range [Max] 180 °F
Spool Description N/A
Coil Style Class F, 60 Hz AC
Operating Pressure Range 45 psi to 150 psi
Cv Flow 2.29
Return Type Spring
Overrides No Overrides
Solenoid Single
Valve Type 4-Way, 2 Position
Port Type NPT
Weight 4.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison