- Nipple
description
- Manufactured to ISO 7241-1 Series A dimensional and performance standards. Series 61 copulings will interchange with any manufacturer's ISO A coupling or nipple. Ball-locking mechanism provides a positive connection. Durable steel construction with heavy-duty zinc dichromate plating resists corrosion and offers long life.
features
- Maximum working pressure 4,600 psi
- Safety factor 4:1
- ISO A interchangable
| Size | 1/4 in |
| Seal Material | Buna-N |
| Type | Nipple |
| Flow [Max] | 3.5 gal/min |
| Working Pressure [Max] | 4,600 psi |
| End Type | Female NPTF |
| Material | Steel |
| Weight | 0.09 LB |
| EAN or UPC | 757522985956 |

