- Coupler
description
- Connect with virtually no air inclusion and disconnect with little, if any, spillage.The sleevelock feature eliminates accidental disconnection.Steel construction with heavy-duty zinc dichromate plating provides exceptional corrosion resistance.Ideal applications include in-plant hydraulics and mobile equipment where leak free operation is desired.
features
- Maximum working pressure 10,000 psi
- Flush face/dry break
- High impulse applications
| Working Pressure [Max] | 5,000 psi |
| End Type | Female NPTF |
| Flow [Max] | 225 gal/min |
| Type | Coupler |
| Seal Material | Buna-N |
| Material | Steel |
| Size | 1 1/2 in |
| Weight | 12.211 LB |

