Parker Hannifin Corp.
71215SN2QN00N0C111C2
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #110601425
-
Prop 65
- 2-Way Normally Closed
- 1/4 in NPT Port Size
- 5/32 in Orifice Size
- 7F Coil Type
- 60 psi Max. Operating Pressure
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
| Factor | 0.40 |
| Coil Termination | 18 in Leads |
| Actuation | Hung Diaphragm |
| Function | 2-Way |
| Flow Pattern | Normally Closed |
| Voltage Rating | 24 VDC |
| Watt Rating | 10 W |
| Orifice Size | 5/32 in |
| Valve Function | General Purpose |
| Coil Type | 7F |
| Voltage Type | DC Voltage |
| Operating Pressure Differential [Min] | 0 psi |
| Connection Type | NPT |
| Operating Pressure Differential [Max] | 60 psi |
| Connection Size | 1/4 in NPT |
| Body Material | 430F Stainless Steel |
| Seal Material | NBR |
| Weight | 1.29 LB |
-
Prop 65

