Parker Hannifin Corp.
71315SN2ENJ1N0C111P3
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #110245077
-
Prop 65
- 3-Way Normally Closed
- 1/4 in NPT Port Size
- 3/64 in Orifice Size
- 7F Coil Type
- 250 psi Max. Operating Pressure
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
| Body Material | 430F Stainless Steel |
| Watt Rating | 10 W |
| Seal Material | NBR |
| Connection Size | 1/4 in NPT |
| Operating Pressure Differential [Max] | 250 psi |
| Coil Type | 7F |
| Voltage Type | AC Voltage |
| Orifice Size | 3/64 in |
| Voltage Rating | 120/60, 110/50 |
| Operating Pressure Differential [Min] | 0 psi |
| Exhaust Cv Flow | 0.095 |
| Weight | 1.33 LB |
-
Prop 65

