Parker Hannifin Corp.
71315SN2GNJ1N0C111C2
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #111760968
-
Prop 65
- 3-Way Normally Closed
- 1/4 in NPT Port Size
- 1/16 in Orifice Size
- 7F Coil Type
- 200 psi Max. Operating Pressure
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
| Orifice Size | 1/16 in |
| Connection Size | 1/4 in NPT |
| Body Material | 430F Stainless Steel |
| Voltage Type | DC Voltage |
| Watt Rating | 10 W |
| Coil Type | 7F |
| Operating Pressure Differential [Max] | 200 psi |
| Exhaust Cv Flow | 0.095 |
| Voltage Rating | 24 VDC |
| Operating Pressure Differential [Min] | 0 psi |
| Seal Material | NBR |
| Weight | 1.2 LB |
-
Prop 65

