Parker Hannifin Corp.
73212BN52N00N0C111P3
2 Way Normally Closed Pilot Operated Valve
Item #110234141
-
Prop 65
- Solenoid Valve 2W Pilot Operated
- NPT
- Max Operating Pressure 300 PSI
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Restaurant equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
features
- UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
| Body Material | Brass |
| Coil Termination | 18 in Leads |
| Coil Type | Skinner Valve |
| Connection Type | NPT |
| Solenoid Enclosure | NEMA 4, 4X |
| Cv Flow | 7.3 |
| Flow Pattern | Normally Closed |
| Operating Pressure Differential [Min] | 5 psi |
| Valve Function | General Purpose |
| Watt Rating | 10 W |
| Seal Material | Buna-N |
| Orifice Size | 3/4 in |
| Coil Insulation | Class F |
| Voltage Type | AC Voltage |
| Operating Pressure Differential [Max] | 300 psi |
| Function | 2-Way |
| Connection Size | 3/4 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Weight | 4.42 LB |
-
Prop 65

