- Coupler
description
- Meets or exceeds all HTMA specifications and are an ideal choice for hydraulic systems operating up to 3,000 psi. Flush face/dry break design keep hydraulic fluid clean and inside the connectors, not on the floor. The sleevelock feature eliminates accidental disconnection. Positive valve stops allow bi-directional flow. Steel construction with heavy-duty zinc dichromate plating provide exceptional corrosion resistance.
features
- Working pressure 3,000 psi
- Safety sleevelock is standard
- Flush face/dry break
| Size | 1/2 in |
| Flow [Max] | 20 gal/min |
| Seal Material | Buna-N |
| Material | Steel |
| End Type | Female NFPT |
| Working Pressure [Max] | 3,000 psi |
| Type | Coupler |
| Weight | 0.48 LB |
| EAN or UPC | 757522986533 |

