- Nipple
features
- Working pressure 3,000 psi
- Safety sleevelock is standard
- Flush face/dry break
- Meet or exceed all HTMA specifications
- Flush face/dry break design keep hydraulic fluid clean and inside the connectors, not on the floor
- Sleevelock feature eliminates accidental disconnection
- Positive valve stops allow bi-directional flow
- Steel construction with heavy-duty zinc dichromate plating provides exceptional corrosion resistance
- End Type: Female NPTF
- Material: Steel
- Seal material: Buna-N (Nitrile)
- Flow [Max]: 20 gpm
- Min. static burst: 5,000 psi
- Max. working pressure: 3,000 psi
| Flow [Max] | 20 gal/min |
| Type | Nipple |
| Working Pressure [Max] | 3,000 psi |
| Size | 1/2 in |
| Material | Steel |
| End Type | Female NFPT |
| Seal Material | Buna-N |
| Weight | 0.66 LB |

