- JA Coil Type
- Junction Box w/ 6" Leads Electrical Connection
- 120/60, 110/50, 240/60, 220/50 Voltage
- NEMA 1 Enclosure
- Class F Coil Insulation
features
- Solenoid coil kits for Skinner®, Gold Ring™ and Banjo valves
- NEMA 4,4X and IP69-rated options
- Additional electrical terminations and voltages available
| Enclosure | NEMA 1 |
| Voltage Rating | 120/60, 110/50, 240/60, 220/50 |
| Coil Type | JA |
| Coil Insulation | Class F |
| Coil Termination | Junction Box w/ 6 in Leads |
| Watt Rating | 9 W |
| Weight | 0.0 LB |
-
Prop 65


