Parker Hannifin Corp.
810VBN16T120BH000
810 Series Angle Body 2 Way Normally Closed Valve
Item #101554073
-
Prop 65
- Series 810 Angle Body 2-Way Valve
- 1 NPT
- Bronze Body
- Normally Closed, Flow Direction Over Seat
- 1" Orifice Size
applications
- Food and beverage
- Water technology
- Textile Industry
- Pharmaceutical
- Chemical process
- Refrigeration
- Sterilizers
- Industrial laundry
| Seal Material | PTFE |
| Cv Flow | 17.3 |
| Pilot Function | Normally Closed, Flow Direction Over Seat |
| Connection Type | NPT |
| Orifice Size | 1 in |
| Temperature Version | High Temperature |
| Bronze Fluid Temperature | -22 °F to 392 °F ( -30 °C to 200 °C) |
| Body Material | Bronze |
| Operating Temperature [Min] | -22 °F |
| Operating Temperature [Max] | 140 °F |
| Actuator Dia. | 2 in |
| Stainless Steel Fluid Temperature | -22 °F to 392 °F ( -30 °C to 200 °C) |
| Function | 2-Way |
| Packing Material | PTFE Graphite Filled |
| Springs | Standard |
| Connection Size | 1 |
| Valve Function | Air, Inert Gas |
| Pilot Pressure Range (psi) | 40 to 145 |
| Series | 810 |
| Weight | 3.1 LB |
-
Prop 65

