Parker Hannifin Corp.
880VBN08T420BH000
880 Series 3 Way Mixing, Distributing, & Normally Closed Valve
Item #101629421
-
Prop 65
- 880 Series Angle Body Valve
- 1/2 NPT
- 0.5900 in Orifice
- Bronze
- Mixing Valve
applications
- Food and beverage
- Water technology
- Textile Industry
- Pharmaceutical
- Chemical process
- Refrigeration
- Sterilizers
- Industrial laundry
| Series | 880 |
| Pilot Function | Mixing Valve |
| Orifice Size | 0.59 in |
| Pilot Pressure Range (psi) | 65 to 145 |
| Connection Size | 1/2 |
| Function | 3-Way |
| Valve Function | Air, Inert Gas |
| Connection Type | NPT |
| Operating Temperature [Max] | 140 °F |
| Springs | Standard |
| Body Material | Bronze |
| Temperature Version | High Temperature |
| Packing Material | PTFE Graphite Filled |
| Cv Flow | 6.1 |
| Bronze Fluid Temperature | -22 °F to 392 °F ( -30 °C to 200 °C) |
| Actuator Dia. | 2 in |
| Operating Temperature [Min] | -22 °F |
| Seal Material | PTFE |
| Weight | 0.0 LB |
-
Prop 65

