Parker Hannifin Corp.
880VSN16T430BH000
880 Series 3 Way Mixing, Distributing, & Normally Closed Valve
Item #105005117
-
Prop 65
- 880 Series Angle Body Valve
- 1 NPT
- 1 in Orifice
- 316 Stainless Steel
- Mixing Valve
applications
- Food and beverage
- Water technology
- Textile Industry
- Pharmaceutical
- Chemical process
- Refrigeration
- Sterilizers
- Industrial laundry
| Operating Temperature [Min] | -22 °F |
| Operating Temperature [Max] | 140 °F |
| Seal Material | PTFE |
| Body Material | 316 Stainless Steel |
| Series | 880 |
| Bronze Fluid Temperature | -22 °F to 392 °F ( -30 °C to 200 °C) |
| Actuator Dia. | 3 in |
| Packing Material | PTFE Graphite Filled |
| Orifice Size | 1 in |
| Pilot Function | Mixing Valve |
| Stainless Steel Fluid Temperature | -22 °F to 392 °F ( -30 °C to 200 °C) |
| Function | 3-Way |
| Cv Flow | 14.3 |
| Temperature Version | High Temperature |
| Connection Type | NPT |
| Springs | Standard |
| Connection Size | 1 |
| Pilot Pressure Range (psi) | 45 to 145 |
| Valve Function | Air, Inert Gas |
| Weight | 0.0 LB |
-
Prop 65

