- Brass Check Valve
- 1/2 BSPP Port
- 15 gal/min
- Poppet Check
- Soft Seal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Rated Flow | 15 gal/min |
| Seat Type | Soft Seal |
| Body Material | Brass |
| Port Size | 1/2 |
| Pressure [Max] | 2000 psi |
| Cracking Pressure | 5 psi |
| Valve Type | Poppet Check |
| Seal Material | Buna-N |
| Port Type | BSPP |
| Weight | 1.3 LB |
-
Prop 65


