- Steel Flow Control
- Standard Adjustment
- 3/4 BSPP
- Nitrile Seals
- 25 gal/min
| Rated Flow | 25 gal/min |
| Seal Material | Buna-N |
| Adjustment | Standard |
| Body Material | Steel |
| Adjustment Type | Knob |
| Cracking Pressure | 5 psi |
| Port Type | BSPP |
| Port Size | 3/4 |
| Pressure [Max] | 3000 psi |
| Weight | 2.6 LB |
-
Prop 65


