- Steel Flow Control
- Fine Adjustment
- 1/8 BSPP
- Nitrile Seals
- 3 gal/min
| Adjustment Type | Knob |
| Port Size | 1/8 |
| Adjustment | Fine |
| Port Type | BSPP |
| Seal Material | Buna-N |
| Rated Flow | 3 gal/min |
| Pressure [Max] | 5000 psi |
| Body Material | Steel |
| Cracking Pressure | 5 psi |
| Weight | 0.3 LB |
-
Prop 65


