- Steel Flow Control
- Standard Adjustment
- 1/2 BSPP
- Nitrile Seals
- 15 gal/min
| Cracking Pressure | 5 psi |
| Port Size | 1/2 |
| Seal Material | Buna-N |
| Rated Flow | 15 gal/min |
| Pressure [Max] | 5000 psi |
| Adjustment | Standard |
| Adjustment Type | Finger Screw |
| Body Material | Steel |
| Port Type | BSPP |
| Weight | 1.5 LB |
-
Prop 65


