- Needle Valve
- Steel
- 1 1/4 BSPP
- Standard Adjustment, Knob
- Nitrile Seals
| Adjustment Type | Knob |
| Rated Flow | 70 gal/min |
| Adjustment | Standard |
| Port Type | BSPP |
| Seal Material | Buna-N |
| Port Size | 1 1/4 |
| Body Material | Steel |
| Pressure [Max] | 3000 psi |
| Weight | 0.3 LB |
-
Prop 65


