Skip to content Skip to navigation menu
Colorflow Pressure Compensated Flow Control Valve

9PCM400S

Colorflow Pressure Compensated Flow Control Valve
Item #101636294
  • Series PC*M Pressure Compensated Flow Control Valve
  • 1/4 BSPP Port
  • Steel
  • 3 gal/min
  • Knob Adjustment
  • Nitrile Seals
  • w/o Reverse Flow Check
+ Show More + Show Less
Colorflow Pressure Compensated Flow Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series PC*M Pressure Compensated Flow Control Valve
  • 1/4 BSPP Port
  • Steel
  • 3 gal/min
  • Knob Adjustment

description

  • This valve is commonly used in pressure-compensated hydraulic systems. They are similar to a standard flow control except that they maintain a constant flow as pressure changes. Color-coded knob allows for easy adjustments and quick reference.

features

  • Maximum operating pressure 3,000 psi
  • Pressure compensated
  • Steel body material
Flow [Max] 3 gal/min
Port Type BSPP
Overall Length 3.63 in
Pressure [Max] 3000 psi
Port Size 1/4
Body Material Steel
Adjustment Type Knob
Seal Material Buna-N
Overall Height 2.73 in
Reverse Flow Check w/o Reverse Flow Check
Operating Temperature [Min] -40 °F
Operating Temperature [Max] 250 °F
Flow [Min] 0.3 gal/min
Rated Flow 3 gal/min
Weight 1.51 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison