Parker Hannifin Corp.
A3LB2127AB6A46
3 Way Normally Closed Direct Acting Valve
Item #101655015
-
Prop 65
- 3 Way Normally Closed Direct Acting Valve
- Brass Body
- 1/4 NPT Thread
- 5/32 in Orifice
applications
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
- Laundry equipment
- Pilot operators
- Sampling systems
- Water treatment systems
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Seal Material | Buna-N |
| Voltage Rating | 120 VAC, 60 Hz |
| Connection Type | NPT |
| Model No. | A3LB2127AB6A46 |
| Actuation | Direct Acting |
| Coil Insulation | Class B |
| Coil Termination | 18 in Leads |
| Coil Type | Gold Ring™ |
| Flow Pattern | Normally Closed |
| Watt Rating | 16 W |
| Compatible Fluids | Air, Water |
| Coil Current | AC |
| Cv Flow | 0.45 |
| Coil Style | 1/2 in Conduit |
| Solenoid Enclosure | NEMA 4, 4X |
| Valve Function | General Purpose |
| Orifice Size | 5/32 in |
| Body Material | Brass |
| Mechanical Options | None |
| Voltage Type | AC Voltage |
| Operating Pressure Differential [Min] | 0 psi |
| Operating Pressure Differential [Max] | 125 psi |
| Function | 3-Way |
| Connection Size | 1/4 |
| Weight | 0.75 LB |
-
Prop 65

