- 1 3/8 in Rod Diameter
- Buna-N Material
| Material | Buna-N |
| Reference Category | Heavy-Duty Hydraulic |
| Series | PH2 |
| Rod Diameter | 1 3/8 in |
| Weight | 0.0 LB |
| Material | Buna-N |
| Reference Category | Heavy-Duty Hydraulic |
| Series | PH2 |
| Rod Diameter | 1 3/8 in |
| Weight | 0.0 LB |