Skip to content Skip to navigation menu
Parker Hannifin Corp.AA2X6-C

AA2X6-C

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104546293
  • Adjustable Shock Absorber
  • 2" Bore x 6" Stroke
  • Clevis Mounting
  • No Button
  • Air Return
  • External Accumulator
+ Show More + Show Less
Parker Hannifin Corp.AA2X6-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Adjustable Shock Absorber
  • 2" Bore x 6" Stroke
  • Clevis Mounting
  • No Button
  • Air Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Lubricate for air service.
Impact Velocity Range [Min] 0.33 ft/s
Effective Wt. Range [Max] 190000 lbs
Accumulator Style External Accumulator
Stroke 6 in
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Effective Wt. Range [Min] 570 lbs
Return Method Air Return
Buttons w/o Button
Energy per Cycle 120000 in lb
Body Style Non-Threaded
Thread Type N/A
Return Force [Min] 34 lbs
Operating Temperature [Min] 10 °F
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Heavy
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Mounting Clevis
Impact Velocity Range [Max] 16.5 ft/s
Shock Absorber Type Adjustable
Return Time 0.6 s
Thread Size N/A
Return Force [Max] 90 lbs
Oil Type ATF
Operating Temperature [Max] 150 °F
Bore Size 2 in
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison