- Gold Ring™ Series Coil
- 220 VAC, 50 Hz, 240 VAC, 60 Hz
- NEMA 4, NEMA 4X Enclosure
- Coil Termination: Leads
- Class F Insulation
| Series | Gold Ring™ |
| Enclosure | NEMA 4X, NEMA 4 |
| Voltage Rating | 220 VAC, 50 Hz, 240 VAC, 60 Hz |
| Coil Insulation | Class F |
| Watt Rating | 6 W |
| Coil Termination | Leads |
| Weight | 0.75 LB |
-
Prop 65


