- Acetal Plastic Exhaust Silencer
- 3/8" NPT Connection Size
- 0.98" Diameter
- 3.35" Long
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
| Thread Size | 3/8 |
| Length | 3.350 in |
| Thread Type | NPT |
| Silencer Type | Exhaust |
| Height | 0.980 in |
| Width | 0.980 in |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | 14 °F |
| Body Material | Acetal Plastic |
| Temperature Range [Max] | 140 °F |
| Connection Type | Male Thread |
| Dia. | 0.9800 in |
| Weight | 0.1 LB |
-
Prop 65


