- Acetal Plastic Exhaust Silencer
- 1/8" NPT Connection Size
- 0.63" Diameter
- 1.57" Long
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
| Thread Type | NPT |
| Length | 1.570 in |
| Body Material | Acetal Plastic |
| Connection Type | Male Thread |
| Temperature Range [Min] | 14 °F |
| Silencer Type | Exhaust |
| Temperature Range [Max] | 140 °F |
| Width | 0.630 in |
| Pressure [Max] | 150 psi |
| Dia. | 0.6300 in |
| Height | 0.630 in |
| Thread Size | 1/8 |
| Weight | 0.1 LB |
-
Prop 65


