- B3 Series Subbase Mounted Valve
- 4-Way, 2 Position
- Valve Less Base
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
description
- Parker's B3 series four-way, manifold-mounted valves are ideal for controlling multiple double-acting cylinders and air motors from a single location on the machine. When changing valves, piping is left undisturbed and solenoid connectors are simply disconnected with a screwdriver. B3 series three-way and four-way valves can be mixed on the same manifold. All B series valves feature Parker's exclusive Wear Compensation System for millions of trouble-free, nonlubricated cycles.Choose from single- or double-solenoid control. Order manifolds and solenoid connectors separately.
features
- Factory prelubricated
- Vacuum to 145 psig
compliances
- 0
| Spool Seal Type | Buna-N |
| Valve Body Style | Subbase Mounted |
| Valve Duty | Standard Duty |
| Spool Description | N/A |
| Installed Options | None |
| Wiring Options | None |
| Return Type | Air |
| Voltage Rating | 24 VDC |
| Valve Type | 4-Way, 2 Position |
| Operating Pressure Range | Vacuum to 145 psi |
| Stations | N/A |
| Port Size | None |
| Coil Style | 15 mm 3-Pin DIN 43650C |
| Overrides | Flush - Non-Locking Override |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Engineering Level | C |
| Temperature Range [Min] | 5 °F |
| Pilot Exhaust | Vented Pilot Exhaust |
| Actuator Type | Solenoid |
| Solenoid | Single |
| Operation | Electric |
| Cv Flow | 0.65 |
| Series | B3 |
| Temperature Range [Max] | 120 °F |
| Weight | 0.4 LB |
-
Prop 65


