Skip to content Skip to navigation menu
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve

B350BB549C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100560006
  • B3 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B3 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Stations N/A
Valve Duty Standard Duty
Coil Style 15 mm 3-Pin DIN 43650C
Port Type NPT
Valve Body Style Inline
Wiring Options None
Temperature Range [Max] 120 °F
Valve Type 4-Way, 3 Position Spring Centered
Series B3
Operation Electric
Overrides Flush - Non-Locking Override
Pilot Source Internal Pilot Supply - Port 1
Height 1.660 in
Installed Options None
Cv Flow 0.6
Voltage Rating 24 VDC
Solenoid Double
Engineering Level C
Actuator Type Solenoid
Temperature Range [Min] 5 °F
Return Type Solenoid
Port Size 1/8 in
Width 0.710 in
Spool Description All Ports Blocked
Length 6.440 in
Spool Seal Type Buna-N
Pilot Exhaust Vented Pilot Exhaust
Operating Pressure Range Vacuum to 145 psi
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison