Skip to content Skip to navigation menu
Parker Hannifin Corp.B3G0BB549C

B3G0BB549C

B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #100492689
  • B3 Series Inline Valve
  • 3-Way, 2 Position NC
  • 1/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B3G0BB549C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B3 Series Inline Valve
  • 3-Way, 2 Position NC
  • 1/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1

description

  • Parker's B3 and B5 series three-way., body ported valves are ideal for controlling larger single-acting cylinders, air bags and vacuum generators. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. Featuring Parker's exclusive Wear Compensation System, expect millions of non-lubricated cycles from this valve. Electrical connections are easy using Parker's 15 mm DIN-style connectors. Flush non-locking overrides are standard.

features

  • IEM (inlet/exhaust manifold)
  • Factory prelubricated
  • CE approved
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Solenoid Single
Length 4.200 in
Spool Seal Type Buna-N
Temperature Range [Max] 120 °F
Port Size 1/8 in
Valve Type 3-Way, 2 Position
Coil Style 15 mm 3-Pin DIN 43650C
Wiring Options None
Spool Description Normally Closed
Outlet Port 1/8 in NPT
Operation Electric
Height 1.660 in
Operating Pressure Range Vacuum to 145 psi
Pilot Exhaust Vented Pilot Exhaust
Actuator Type Solenoid
Overrides Flush - Non-Locking Override
Voltage Rating 24 VDC
Temperature Range [Min] 5 °F
Installed Options None
Stations N/A
Cv Flow 0.75
Valve Duty Standard Duty
Return Type Spring
Width 0.710 in
Series B3
Pilot Source Internal Pilot Supply - Port 1
Engineering Level C
Port Type NPT
Valve Body Style Inline
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison