There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Parker's B3, B5, and B6 series three-way body-ported valves are ideal for controlling larger single-acting cylinders, air bags, and vacuum cups. Featuring Parker's exclusive Wear Compensation System, expect millions of nonlubricated cycles from this valve. Electrical connections are easy using DIN style connectors. Flush overrides are standard.
Temperature Range [Max]
120 °F
Pilot Exhaust
None
Valve Type
3-Way, 2 Position
Installed Options
None
Operation
Pneumatic
Spool Description
Normally Closed
Wiring Options
None
Port Size
1/8 in
Solenoid
N/A
Actuator Type
Pilot
Outlet Port
1/8 in NPT
Temperature Range [Min]
5 °F
Spool Seal Type
Buna-N
Cv Flow
0.75
Stations
N/A
Operating Pressure Range
Vacuum to 145 psi
Valve Duty
Standard Duty
Pilot Source
None
Overrides
No Overrides
Coil Style
No Coil
Engineering Level
C
Return Type
Air
Valve Body Style
Inline
Series
B3
Port Type
NPT
Voltage Rating
Remote Pilot - M5
Weight
0.333 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back