- Leaded Coil
- 18" Leads
- 24 VAC, 60 Hz
- Class F
| Coil Termination | 18 in Leads |
| Enclosure | Encapsulated Watertight |
| Watt Rating (DC) | 8 W |
| Coil Insulation | Class F |
| Watt Rating (AC) | 10 W |
| Series | 204, 304 |
| Coil Type | Leaded Coil |
| Voltage Rating | 24 VAC, 60 Hz |
| Weight | 1.0 LB |
-
Prop 65


