Skip to content Skip to navigation menu
Parker Hannifin Corp.B511BB549C

B511BB549C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100560017
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B511BB549C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Operation Electric
Height 2.060 in
Coil Style 15 mm 3-Pin DIN 43650C
Port Type NPT
Overrides Flush - Non-Locking Override
Wiring Options None
Valve Duty Standard Duty
Actuator Type Solenoid
Operating Pressure Range Vacuum to 145 psi
Length 5.780 in
Pilot Source Internal Pilot Supply - Port 1
Series B5
Solenoid Single
Installed Options None
Voltage Rating 24 VDC
Valve Body Style Inline
Port Size 1/4 in
Temperature Range [Min] 5 °F
Spool Seal Type Buna-N
Cv Flow 1.4
Engineering Level C
Pilot Exhaust Vented Pilot Exhaust
Temperature Range [Max] 120 °F
Valve Type 4-Way, 2 Position
Width 1.180 in
Return Type Spring
Spool Description N/A
Stations N/A
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison