Skip to content Skip to navigation menu
Parker Hannifin Corp.B51JADH49C

B51JADH49C

B Series Subbase Mounted 4-Way Valve
Item #101504910
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 1/2 in NPT Conduit - 18" Leads
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B51JADH49C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
Series B5
Spool Seal Type Buna-N
Port Size 3/8 in
Spool Description N/A
Installed Options None
Temperature Range [Max] 120 °F
Pilot Exhaust Tapped M5 Pilot Exhaust
Wiring Options None
Stations N/A
Operating Pressure Range Vacuum to 145 psi
Port Type NPT
Voltage Rating 24 VDC
Valve Type 4-Way, 2 Position
Return Type Air
Pilot Source Internal Pilot Supply - Port 1
Actuator Type Solenoid
Valve Body Style Subbase Mounted
Overrides Extended - Non-Locking Override
Temperature Range [Min] 5 °F
Coil Style 1/2 in NPT Conduit - 18 in Leads
Valve Duty Standard Duty
Cv Flow 1.4
Solenoid Single
Operation Electric
Engineering Level C
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison