Skip to content Skip to navigation menu
Parker Hannifin Corp.B521BB549C

B521BB549C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100492717
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B521BB549C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Solenoid Double
Spool Seal Type Buna-N
Operating Pressure Range Vacuum to 145 psi
Pilot Exhaust Vented Pilot Exhaust
Width 1.180 in
Port Type NPT
Port Size 1/4 in
Overrides Flush - Non-Locking Override
Pilot Source Internal Pilot Supply - Port 1
Series B5
Operation Electric
Valve Duty Standard Duty
Cv Flow 1.4
Installed Options None
Actuator Type Solenoid
Temperature Range [Min] 5 °F
Coil Style 15 mm 3-Pin DIN 43650C
Height 2.060 in
Temperature Range [Max] 120 °F
Stations N/A
Spool Description N/A
Wiring Options None
Valve Type 4-Way, 2 Position
Engineering Level C
Valve Body Style Inline
Length 7.510 in
Return Type Solenoid
Voltage Rating 24 VDC
Weight 1.5 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison