Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.
features
IEM (inlet/exhaust manifold)
Maximum Performance – low friction, fast response, lower operating pressures and less wear
Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
NonLube Service – no lubrication required for continuous valve shifting
Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Coil Style
15 mm 3-Pin DIN 43650C
Width
1.180 in
Spool Seal Type
Buna-N
Temperature Range [Max]
120 °F
Valve Type
4-Way, 2 Position
Port Size
1/4 in
Valve Body Style
Inline
Port Type
NPT
Valve Duty
Standard Duty
Return Type
Solenoid
Solenoid
Double
Wiring Options
None
Stations
N/A
Temperature Range [Min]
5 °F
Pilot Exhaust
Vented Pilot Exhaust
Operating Pressure Range
Vacuum to 145 psi
Series
B5
Spool Description
N/A
Overrides
Flush - Non-Locking Override
Actuator Type
Solenoid
Cv Flow
1.4
Pilot Source
Internal Pilot Supply - Port 1
Voltage Rating
120 VAC
Height
2.060 in
Length
7.510 in
Operation
Electric
Installed Options
None
Engineering Level
C
Weight
2.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back