- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Pilot Actuator, Pilot Return
- No Overrides
description
- Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.
| Pilot Exhaust | None |
| Solenoid | N/A |
| Temperature Range [Max] | 120 °F |
| Operation | Pneumatic |
| Spool Description | N/A |
| Wiring Options | None |
| Operating Pressure Range | Vacuum to 145 psi |
| Valve Type | 4-Way, 2 Position |
| Port Size | 1/4 in |
| Voltage Rating | Remote Pilot - 1/8 |
| Installed Options | None |
| Stations | N/A |
| Overrides | No Overrides |
| Spool Seal Type | Buna-N |
| Coil Style | No Coil |
| Valve Body Style | Inline |
| Temperature Range [Min] | 5 °F |
| Engineering Level | C |
| Width | 1.180 in |
| Height | 1.890 in |
| Pilot Source | None |
| Port Type | NPT |
| Cv Flow | 1.4 |
| Return Type | Pilot |
| Valve Duty | Standard Duty |
| Length | 4.370 in |
| Series | B5 |
| Actuator Type | Pilot |
| Weight | 2.0 LB |
-
Prop 65


