Skip to content Skip to navigation menu
Parker Hannifin Corp.B551BB549C

B551BB549C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100492726
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B551BB549C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/4 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Spool Description All Ports Blocked
Valve Type 4-Way, 3 Position Spring Centered
Valve Body Style Inline
Engineering Level C
Return Type Solenoid
Series B5
Voltage Rating 24 VDC
Port Type NPT
Overrides Flush - Non-Locking Override
Length 8.450 in
Pilot Exhaust Vented Pilot Exhaust
Actuator Type Solenoid
Coil Style 15 mm 3-Pin DIN 43650C
Width 1.180 in
Solenoid Double
Pilot Source Internal Pilot Supply - Port 1
Wiring Options None
Port Size 1/4 in
Height 2.060 in
Operating Pressure Range Vacuum to 145 psi
Temperature Range [Max] 120 °F
Valve Duty Standard Duty
Temperature Range [Min] 5 °F
Installed Options None
Spool Seal Type Buna-N
Cv Flow 1.1
Operation Electric
Stations N/A
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison