Parker Hannifin Corp.
B552BB549C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100560038
-
Prop 65
- B5 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
features
- IEM (inlet/exhaust manifold)
| Port Size | 3/8 in |
| Coil Style | 15 mm 3-Pin DIN 43650C |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Actuator Type | Solenoid |
| Valve Body Style | Inline |
| Engineering Level | C |
| Cv Flow | 1.1 |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Wiring Options | None |
| Height | 2.060 in |
| Width | 1.180 in |
| Temperature Range [Max] | 120 °F |
| Temperature Range [Min] | 5 °F |
| Installed Options | None |
| Length | 8.450 in |
| Valve Duty | Standard Duty |
| Operation | Electric |
| Series | B5 |
| Port Type | NPT |
| Spool Description | All Ports Blocked |
| Return Type | Solenoid |
| Operating Pressure Range | Vacuum to 145 psi |
| Spool Seal Type | Buna-N |
| Stations | N/A |
| Solenoid | Double |
| Pilot Exhaust | Vented Pilot Exhaust |
| Overrides | Flush - Non-Locking Override |
| Voltage Rating | 24 VDC |
| Weight | 1.4 LB |
-
Prop 65

