Skip to content Skip to navigation menu
Parker Hannifin Corp.B552BB553C

B552BB553C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100560039
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B552BB553C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Temperature Range [Min] 5 °F
Valve Duty Standard Duty
Solenoid Double
Overrides Flush - Non-Locking Override
Operation Electric
Return Type Solenoid
Valve Body Style Inline
Installed Options None
Height 2.060 in
Cv Flow 1.1
Port Type NPT
Coil Style 15 mm 3-Pin DIN 43650C
Port Size 3/8 in
Spool Seal Type Buna-N
Stations N/A
Operating Pressure Range Vacuum to 145 psi
Voltage Rating 120 VAC
Wiring Options None
Pilot Exhaust Vented Pilot Exhaust
Series B5
Temperature Range [Max] 120 °F
Pilot Source Internal Pilot Supply - Port 1
Spool Description All Ports Blocked
Valve Type 4-Way, 3 Position Spring Centered
Actuator Type Solenoid
Engineering Level C
Length 8.450 in
Width 1.180 in
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison