Parker Hannifin Corp.
B592000XXC
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100560041
-
Prop 65
- B5 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Pilot Actuator, Pilot Return
- No Overrides
| Wiring Options | None |
| Coil Style | No Coil |
| Valve Body Style | Inline |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Valve Type | 4-Way, 3 Position |
| Spool Seal Type | Buna-N |
| Series | B5 |
| Pilot Source | None |
| Operation | Pneumatic |
| Temperature Range [Min] | 5 °F |
| Port Size | 3/8 in |
| Voltage Rating | Remote Pilot - 1/8 |
| Engineering Level | C |
| Operating Pressure Range | Vacuum to 145 psi |
| Temperature Range [Max] | 120 °F |
| Installed Options | None |
| Solenoid | N/A |
| Stations | N/A |
| Overrides | No Overrides |
| Pilot Exhaust | None |
| Cv Flow | 1.1 |
| Spool Description | Center Exhaust |
| Return Type | Pilot |
| Actuator Type | Pilot |
| Weight | 1.5 LB |
-
Prop 65

