Parker's B3 and B5 series three-way., body ported valves are ideal for controlling larger single-acting cylinders, air bags and vacuum generators. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. Featuring Parker's exclusive Wear Compensation System, expect millions of non-lubricated cycles from this valve. Electrical connections are easy using Parker's 15 mm DIN-style connectors. Flush non-locking overrides are standard.
features
IEM (inlet/exhaust manifold)
Factory prelubricated
CE approved
Maximum Performance – low friction, fast response, lower operating pressures and less wear
Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
NonLube Service – no lubrication required for continuous valve shifting
Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Actuator Type
Solenoid
Outlet Port
1/4 in NPT
Height
2.060 in
Temperature Range [Min]
5 °F
Coil Style
15 mm 3-Pin DIN 43650C
Length
5.290 in
Engineering Level
C
Wiring Options
None
Spool Seal Type
Buna-N
Solenoid
Single
Pilot Source
Internal Pilot Supply - Port 1
Operating Pressure Range
Vacuum to 145 psi
Valve Type
3-Way, 2 Position
Port Size
1/4 in
Valve Body Style
Inline
Series
B5
Overrides
Flush - Non-Locking Override
Stations
N/A
Voltage Rating
24 VDC
Width
1.180 in
Operation
Electric
Cv Flow
1.4
Return Type
Spring
Installed Options
None
Pilot Exhaust
Vented Pilot Exhaust
Port Type
NPT
Valve Duty
Standard Duty
Spool Description
Normally Closed
Temperature Range [Max]
120 °F
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back