Skip to content Skip to navigation menu
Parker Hannifin Corp.B5G1BB553C

B5G1BB553C

B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #100492736
  • B5 Series Inline Valve
  • 3-Way, 2 Position NC
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B5G1BB553C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B5 Series Inline Valve
  • 3-Way, 2 Position NC
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1

description

  • Parker's B3 and B5 series three-way., body ported valves are ideal for controlling larger single-acting cylinders, air bags and vacuum generators. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. Featuring Parker's exclusive Wear Compensation System, expect millions of non-lubricated cycles from this valve. Electrical connections are easy using Parker's 15 mm DIN-style connectors. Flush non-locking overrides are standard.

features

  • IEM (inlet/exhaust manifold)
  • Factory prelubricated
  • CE approved
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Valve Duty Standard Duty
Series B5
Operating Pressure Range Vacuum to 145 psi
Pilot Source Internal Pilot Supply - Port 1
Wiring Options None
Spool Description Normally Closed
Length 5.290 in
Voltage Rating 120 VAC
Valve Type 3-Way, 2 Position
Operation Electric
Return Type Spring
Outlet Port 1/4 in NPT
Port Size 1/4 in
Port Type NPT
Height 2.060 in
Pilot Exhaust Vented Pilot Exhaust
Actuator Type Solenoid
Installed Options None
Temperature Range [Max] 120 °F
Valve Body Style Inline
Spool Seal Type Buna-N
Overrides Flush - Non-Locking Override
Temperature Range [Min] 5 °F
Stations N/A
Coil Style 15 mm 3-Pin DIN 43650C
Engineering Level C
Width 1.180 in
Cv Flow 1.4
Solenoid Single
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison