Parker's B3, B5, and B6 series three-way body-ported valves are ideal for controlling larger single-acting cylinders, air bags, and vacuum cups. Featuring Parker's exclusive Wear Compensation System, expect millions of nonlubricated cycles from this valve. Electrical connections are easy using DIN style connectors. Flush overrides are standard.
Valve Body Style
Inline
Outlet Port
1/4 in NPT
Overrides
No Overrides
Installed Options
None
Operation
Pneumatic
Port Size
1/4 in
Return Type
Air
Coil Style
No Coil
Solenoid
N/A
Port Type
NPT
Valve Type
3-Way, 2 Position
Spool Seal Type
Buna-N
Pilot Source
None
Stations
N/A
Operating Pressure Range
Vacuum to 145 psi
Temperature Range [Min]
5 °F
Temperature Range [Max]
120 °F
Wiring Options
None
Series
B5
Actuator Type
Pilot
Voltage Rating
Remote Pilot - 1/8
Pilot Exhaust
None
Engineering Level
C
Valve Duty
Standard Duty
Spool Description
Normally Closed
Cv Flow
1.4
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back