Skip to content Skip to navigation menu
Parker Hannifin Corp.B723BB549A

B723BB549A

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101506509
  • B7 Series Inline Valve
  • 4-Way, 2 Position
  • 1/2 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B723BB549A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • B7 Series Inline Valve
  • 4-Way, 2 Position
  • 1/2 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
Length 11.290 in
Engineering Level A
Installed Options None
Stations N/A
Valve Duty Standard Duty
Pilot Source Internal Pilot Supply - Port 1
Pilot Exhaust Vented Pilot Exhaust
Series B7
Temperature Range [Min] 5 °F
Return Type Solenoid
Operation Electric
Width 1.650 in
Height 2.590 in
Wiring Options None
Port Size 1/2 in
Spool Seal Type Buna-N
Operating Pressure Range Vacuum to 145 psi
Valve Type 4-Way, 2 Position
Overrides Flush - Non-Locking Override
Temperature Range [Max] 120 °F
Valve Body Style Inline
Spool Description N/A
Cv Flow 5.9
Solenoid Double
Port Type NPT
Coil Style 15 mm 3-Pin DIN 43650C
Actuator Type Solenoid
Voltage Rating 24 VDC
Weight 4.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison